Shop Alternate Products
This Product is Discontinued
Simpson Strong Tie
Adhesive Anchor, 5/8x9 1/4 In, PK10 (Discontinued)
Mfr # IXP62914-G10
Zoro # G1895083
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material B7 Steel
- Overall Length 9 1/4 in
- Type Torque Controlled
- Thread Length 2 5/8 in
- Thread Size 5/8-11