Schatz Bearing
Flanged Ball Bearing, 1-1/8in dia, 500rpm
Mfr # TW2
Zoro # G1895577
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Bore Dia. 0.5 in
- Outside Dia. 1.125 in
- Width 0.4375 in
- Flange Dia. 1 1/4 in
Explore More Products
- SCHATZ BEARING Flanged Ball Bearing, 1-3/8in dia AF4044
- SCHATZ BEARING Flanged Ball Bearing, 240lb, 500rpm TW25
- SCHATZ BEARING Flanged Ball Bearing, 1-3/8in dia, 1/2in W TW6
- SCHATZ BEARING Flanged Ball Bearing, 120 lb. TW7
- SCHATZ BEARING Radial Ball Bearing, 1-1/2in dia, 135lb A3248
- SCHATZ BEARING Flanged Ball Bearing, 1-3/4in dia, 210lb TW18
- SCHATZ BEARING Flanged Ball Bearing, 1-5/8in dia, 185lb AF3252
- MRC Radial Ball Bearing, Dyn Load 746 lb. R6FF
- SKF Single Row Ball Bearings 6314 2RS1
- SKF SKF-61907, Thin Section Ball Brgs, 61907 61907
- Schatz Bearing Radial Ball Bearings