Naugatuck
Float Ball, Oblong, Copper, 6 In
Mfr # GR6X8721CU
Zoro # G1895801
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Liquid Level
- Connection External
- Thread Size 1/4 in
- Material of Construction Copper
- Max. Liquid Temp. 180 Degrees F
Explore More Products
- NAUGATUCK Float Ball, Round, Copper, 3-1/2 In GRC3524RB
- NAUGATUCK Float Ball, Round, SS, 2-1/4 In GR22S4221A
- NAUGATUCK Float Ball, Round, Copper, 6 In GRC6023RD
- NAUGATUCK Float Ball, Round, SS, 4 In GRT40S421B
- NAUGATUCK Tubed Magnetic Float Ball, Round, SS, 1 In GR-725S
- NAUGATUCK Tubed Magnetic Float Ball, Round, SS, 1 In GR-710S
- NAUGATUCK Float Ball, Round, SS, 7 In GR70S414HE
- NAUGATUCK Float Ball, Round, SS, 8 In GR80S421HE
- NAUGATUCK Float Ball, Round, SS, 2 In GR20S4281B
- SCHNEIDER ELECTRIC Vb-7213-0-4-06 3/4" Npt 2-Way VB-7213-0-
- HONEYWELL 3-WAY BRASS THREADED 1/2IN NPT GLOBE VALVE V5013N
- Naugatuck Valves