Zoro Select
Rod, Steel, 1018, 1 5/8 In Dia x 3 Ft
Mfr # 2HJJ7
Zoro # G1896763
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Typical Tensile Strength (PSI) 65,000 psi
Explore More Products
- ZORO SELECT Rod, Steel, 1018, 2 In Dia x 1 Ft L 2HJG8
- ZORO SELECT Rod, Steel, 1018, 1 1/4 In Dia x 6 Ft 2HJL4
- ZORO SELECT Rod, Steel, 1018, 3 1/4 In Dia x 3 Ft L 2AHH5
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W 18f.312x12-6
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 1 In Hexx6 Ft L 2HJN5
- ZORO SELECT Hex Stock, Carbon, 12L14, 3/8 In x3 ft. L 4YNF1
- ZORO SELECT Carbon Steel Plate, 10 in L, 6 in W 18f.875x10-6
- ZORO SELECT Carbon Steel Rod, 12 in L, 9/16 in Dia. 17R.562-12
- ZORO SELECT Rod, Steel, 12L14, 2 In Dia x 3 Ft L 2HJR9
- ZORO SELECT 1.9375" Carbon Steel Round Bar 1045 Cold Finish 21693_12_0
- ZORO SELECT Carbon Steel Rod, 6 ft L, 7/16 in Dia. 20743_72_0
- Zoro Select Carbon Steel Rods