Daymark

Day Portion Bag, Tuesday, PK2000


$33.25
/pk 2000, $0.02/ea
Sold in multiples of 4 for $133.00

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Bag Material High Density Polyethylene (HDPE)
  • Bag Closure Type Flip Top
  • Depth 6 1/2 in
  • Width 6 1/2 in
  • Length 7 in
See all product information