Ready America
Persnl Shlter Emrgency Kit, 1 People Srvd
Mfr # 70505
Zoro # G1897966
$23.65
7% off
Sold in multiples of 4 for $87.96
Item requires special delivery charges. A $3.00 per item surcharge will be applied.
$87.96
Key Features
- First Aid Kit Type Kit
- Includes (1) 2400 Calorie Food Bar, (6) 4.225 oz Water Pouches, (1) 12 hr Emergency Lightstick, (1) Emergency Whistle, (1) Survival Blanket, (1) Emergency Poncho, (1) Pair of Hand Warmers, (1) Pocket Tissue Pack, (1) Toothbrush, (1) Toothpaste, (3) Pre-Moistened Towelettes, (1) Bio-Hazard Bag, (3) Antiseptic Cleansing Wipes, (1) Triple Antibiotic Ointment Pack, (1) 200mg Ibuprofen, (1) Butterfly Wound Closure, (5) Medium Bandages, (5) Junior Bandage, (1) First Aid Guide
- Case Material Plastic
- Height 10 in
- Width 6 in
Explore More Products
- READY AMERICA Personal Emergency Hygiene Kit, Plastic Case, 1 Person 71502
- READY AMERICA Group Emergency Survival Kit, Plastic Case 10 Person 70551
- READY AMERICA Personal Emergency Kit, Fabric Case, 1 Person 70180
- READY AMERICA Emergency Kit, Fabric Case, 2 Person 70280
- READY AMERICA Emergency Lockdown Kit, Plastic Case, 5 Person 70510
- READY AMERICA Dog Emergency Kit, 1 Dog Served 77150
- READY AMERICA Ready America Cold Weather Survival Kit, , 2 Person 70410
- READY AMERICA Manager Emergency Kit, Fabric Case, 25 Person 70435
- READY AMERICA Survival Box Person 1 3000
- MOBILEAID BLS Easy-Roll First Aid Insert Bag & Frame (Empty - Assembled) 31583
- ACME UNITED First Aid Only FAE-7022 SmartCompliance Refill Tourniquet, 1" X 18", 1/Box FAE-7022
- Ready America First Aid Kits