Vibco
Pneumatic Vibrator, 75 lbf, 10500 vpm Max Vibration Speed, 67 dBA
Mfr # VS-130
Zoro # G1898041
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 75 lb
- CFM @ 80 PSI 2
- Speed @ 60 psi 8000 VPM
- Speed @ 80 psi 10,500 VPM
Explore More Products
- VIBCO Pneumatic Vibrator, 3200 vpm 44-3
- VIBCO Pneumatic Vibrator, 242 lb, 9000 vpm, 80psi 10-1
- VIBCO Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi 10-1-1/4
- VIBCO Pneumatic Vibrator, 160 lb, 9500 vpm, 80psi BVS-160
- VIBCO Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi BV-130
- VIBCO Pneumatic Vibrator, 4000 vpm 40-1-1/2
- VIBCO Electric Vibrator, 0.50 A, 575VAC, 3 Phase 2P-450-3-575V
- VIBCO Pneumatic Vibrator, 5400 vpm 50-1S-EM
- VIBCO Electric Vibrator, 17 A, 115VAC, 1 Phase ACE10-2
- VIBCO Pneumatic Vibrator, 800 lb PF-800
- VIBCO Pneumatic Vibrator, 7000 lb, 5000vpm, 80psi CCW-5000
- Vibco Vibrators