Zoro Select
VALUE BRAND 15 Lumens, LED Blue Clip-on Light
Mfr # 5RHT1
Zoro # G1898102
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size AAA
- Flashlight Grouping Type Hands Free Light
- Number of Batteries 3
- Lumens Range 0 to 49
Explore More Products
- ZORO SELECT VALUE BRAND LED 3 Lumens Silver Inspection Penlight 2XTH1
- ZORO SELECT Inspection Flashlight, LED, 6.90" L, 230 lm 41-2621
- ZORO SELECT VALUE BRAND UV Industrial Silver Inspection Penlight 5RHR5
- ZORO SELECT Industrial Flashlight, LED, Black 40KG23
- ZORO SELECT General Purpose Penlight, White 220
- PELICAN Black Tactical Handheld Flashlight, 178 2350B
- STREAMLIGHT STYLUS PRO Industrial Penlight, LED, Blue 66122
- COAST PRODUCTS HP3R Rechargeable Focusing Penlight / Orange Body 21521
- STREAMLIGHT STYLUS PRO Industrial Penlight, LED, Red 66120
- STREAMLIGHT STYLUS PRO COB SR66700
- BAYCO LED FLASHLIGHT 60 LUMENS W/FLOODLIGHT BYNSP-1400
- Zoro Select Mini and Specialty Flashlights