Zoro Select
1" x 12" Non-Threaded Black Pipe Sch 80
Mfr # 40616LS
Zoro # G1898172
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 12 in
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
- Material - Pipe Black Steel
Explore More Products
- ZORO SELECT 2-1/2" x 12" Non-Threaded Black Pipe Sch 80 41016LS
- ZORO SELECT 4" x 12" Non-Threaded Black Pipe Sch 80 41216LS
- ZORO SELECT 2" x 12" Non-Threaded Black Pipe Sch 80 40916LS
- ZORO SELECT 4" x 12" Black Pipe Nipple Sch 40 591-120
- ZORO SELECT 1-1/2" x 6" TOE Black Pipe Nipple Sch 80 40810TS
- ZORO SELECT 3/8" x 12" Black Pipe Nipple Sch 40 5P649
- ZORO SELECT Nipple, 150 psi, SS, 4 1/2 T6WNH7
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 304 SS, 12" L ZUSA-PF-15293
- ZORO SELECT Pipe, 150 psi, SS, 20 E4BNG26
- JONES STEPHENS 1/2" x 6" Black Pipe Nipple 30560
- BECK 1/4" x 5" Black Pipe Nipple Sch 40 0330006800
- Zoro Select Black Pipes