Mersen
Fuse, Time Delay, 4A, ATQ Series, 500V AC, Not Rated, 1-1/2" L x 13/32" dia
Mfr # ATQ4
Zoro # G1898881
$14.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ATQ
- Speed Time-Delay
- Amps 4A
- AC Voltage Rating 500V AC
- Visual Indication Non-Indicating
Explore More Products
- MERSEN Fuse, 2.5A, 5mm x 20mm GDG2-1/2
- MERSEN Time Delay, 300V AC, Not Rated SMF3
- MERSEN Fuse, Time Delay, 90A, TRS-RID Series, 600V AC, 600V DC, 7-7/8" L x 1-5/16" dia TRS90RID
- MERSEN Fuse, Time Delay, 4-1/2A, AJT Series, 600V AC, 500V DC, 2-1/4" L x 13/16" dia AJT4-1/2N
- MERSEN Time Delay, 480V AC, Not Rated AG25
- MERSEN Fuse, Time Delay, 6/10A, A6D-R Series, 600V AC, 600V DC, 5" L x 13/16" dia A6D6/10R
- MERSEN Time Delay, 250V AC, 250V DC TR125RID
- MERSEN Fuse, Time Delay, 900 A, A4BQ Series, 600V AC, 500V DC, 10-3/4" L x 2-1/2" dia A4BQ900
- MERSEN Fuse, Time Delay, 300A, A6D-R Series, 600V AC, 600V DC, 11-5/8" L x 2-9/16" dia A6D300R
- MERSEN Fuse, Time Delay, 20A, TRS-RID Series, 600V AC, 300V DC, 5" L x 13/16" dia TRS20RID
- MERSEN Fuse, Time Delay, 15A, TR-R Series, 250V AC, 160V DC, 2" L x 9/16" dia TR15R
- Mersen Midget Fuses