Shop Alternate Products
This Product is Discontinued
Louisville
7 ft. 6" Fiberglass 300 lb. Platform Stepladder, Type IA (Discontinued)
Mfr # FP1506
Zoro # G1899055
Free Shipping & Returns
This Product is Discontinued
Key Features
- Platform Height 5 ft 8 in
- Load Capacity 300 lbs.
- Material Fiberglass
- Number of Steps 6
- ANSI Type IA