Ultratech
C-Channel Strip
Mfr # 1358
Zoro # G1899059
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 in
- Width 2 in
- Height 1 1/2 in
- Material PVC, Polyethylene
- Color Yellow
Explore More Products
- ULTRATECH Spill Tray, 27 gal Spill Capacity, Polyethylene 1035
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1200 lbs., Polyethylene 1345
- ULTRATECH Pop-Up Pool Plus, 20 gal Spill Capacity, 10 oz Polyethylene 8010
- ULTRATECH Drum Spill Containment Pallet, 8-1/2 gal. Spill Capacity, 4 Drum, 15,000 lb., Polyethylene 3000801
- ULTRATECH IBC Containment Unit, 280 gal Spill Capacity, Polyethylene 1125
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 2 Drum, 1500 lb, Polyethylene 2505
- ULTRATECH Pull Over Cover, 63-1/2 In. L 9634
- ULTRATECH Filter Pad Liner, 42 In. L, 30 In. W, PK4 6551
- ULTRATECH UltraTech Ultra-Mini Foam Wall Berm, 5' x 5' x 6in, Yellow 8846
- ULTRATECH Drum Spill Containment Pallet, 85 gal Spill Capacity, 4 Drum, 6500 lb, Polyethylene 801
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 20 gal., 20 gal, High-Density-Polyethylene 1623BLK
- Ultratech Spill Control Supplies