Shop Alternate Products
This Product is Discontinued
Stanley
Scratch Awl, 7 1/4 In L (Discontinued)
Mfr # 69-006
Zoro # G1899432
This Product is Discontinued
Key Features
- Overall Length (In.) 7-3/4
- Shank Length (In.) 4
- Shank Dia. (In.) 1/4
- Handle Type Fluted Screwdriver
- Handle Color Yellow And Black