- Home
- /
- Paint, Coatings & Supplies
- /
- Paints & Stains
- /
- Spray Paint & Primer
- /
- Spray Paint
- /
- Rust Preventative Spray Paint, Chestnut Brown, Gloss, 15 oz
Shop Alternate Products
This Product is Discontinued
Rust-Oleum
Rust Preventative Spray Paint, Chestnut Brown, Gloss, 15 oz (Discontinued)
Mfr # V2175838
Zoro # G1899992
This Product is Discontinued
Key Features
- Coverage 12 to 20 sq ft
- Base Type Solvent
- Application Temperature 50 Degrees to 100 Degrees F
- Paint and Primer Surface Material Metal, Steel
- Exposure Conditions Interior/Exterior
- Brand Rust-Oleum
- MFR #V2175838
- Zoro #G1899992
- UPC #020066217587
- Country of OriginUnited States
- Category Spray Paint
Details
Coverage | 12 to 20 sq ft |
Base Type | Solvent |
Item | Spray Paint |
Application Temperature | 50 Degrees to 100 Degrees F |
Paint and Primer Surface Material | Metal, Steel |
Exposure Conditions | Interior/Exterior |
Paint Sub-Brand | High Performance |
Color | Chestnut Brown |
Resin Type | Acrylic Enamel |
Color Family | Brown |
Dry Time Tack Free | 10 to 20 min. |
Dry Time | 10 to 20 min |
Spray Paints Item | Rust Preventative Spray Paint |
Paint and Primer Finish | Gloss |
Net Weight | 15 oz |
Paint Color Family | Browns |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Dry Time Recoat | 1 to 24 hr. |
Standards | VOC and MIR Compliant |
VOC Content | 531 g/L |
Application Method | Spray |
Minimum Application Temperature | 50 Degrees F |
Maximum Application Temperature | 100 Degrees F |
Series Number | V2100 |
Heat Resistant | Yes |
Resistance Properties | Chip-Resistant, Crack-Resistant, Peel-Resistant |
Spray Paint Durability | Standard Spray Paints |
Maximum Temperature Resistance | 200 Degrees F |
Coating Application | Rust Preventative Spray Paint |
Compatible Surface Material | Steel |
Dry Time to Recoat | 1 hr to 24 hr |
Shelf Life | 5 yr |
Opacity | 0 % |
Container Type | Aerosol Can |
Sheen | Gloss |
Coverage Area | 20 sq ft |
VOC Compliant | Yes |
Use Location | Exterior, Interior |
Finish Texture | Smooth |
Sub Brand | High Performance |
Description
Rust Preventative Spray Paint, Opacity 0 Percent, Coating Application Rust Preventative Spray Paint, Color Family Brown, Compatible Surface Material Metal, Steel, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Chestnut Brown, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 1 to 2 hr, Use Location Exterior, Interior, Sub Brand High Performance, Container Type Aerosol Can, Dry Time Tack Free 20 min, Dry Time to Recoat 1 hr to 24 hr, Heat Resistant Yes
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA