Vulcan
Strip Heater, 120V, 14 In. L, 1200 Deg F
Mfr # OS1214-300A
Zoro # G1900394
$73.35
15% off
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 14 in
- Mounting Dimension 13 in
- Watts 300 W
- Watt Density 10W/sq in
Explore More Products
- VULCAN Strip Heater, 42-1/2 In. L, 1200 Deg F OS1442-1500B
- VULCAN Strip Heater, 120V, 8 In. L, 1200 Deg F OS1408-250A
- VULCAN Strip Heater, 35-7/8 In. L, 1200 Deg F OS1435-1500B
- VULCAN Strip Heater, 240V, 12 In. L, 1200 Deg F OS1412-350B
- VULCAN Finned Strip Heater, 240V, 17-7/8 In. L OSF1517-1550B
- VULCAN Finned Strip Heater, 120V, 15-1/4 In. L OSF1515-1250A
- VULCAN Strip Heater, 26-3/4 In. L, 1200 Deg F OS1226-700A
- VULCAN Finned Strip Heater, 14 In. L, 1200 Deg F OSF1514-750B
- VULCAN Finned Strip Heater, 240V, 17-7/8 In. L OSF1517-1000B
- TEMPCO Heater, 240V, 42-1/2 In. L, 1200 Deg F CSF00117
- TEMPCO Strip Heater, 19-1/2 In. L, 1200 Deg F CSH00328
- Vulcan Electric Process Heaters