Parlec
Collet Chuck, BT40,100PG, Proj 5.000 In
Mfr # B40-10SC5
Zoro # G1900491
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT40
- Collet Series PG100
- Projection 5 in
- Bore Depth 5 in
- Nose Dia. 2.4400 in
Explore More Products
- PARLEC Collet Chuck, CAT40, DA180, Proj 2.950 In C40-18DC2
- PARLEC Collet Chuck, CAT40, ER16, Proj 4.000 In C40-16ERF400
- PARLEC COLLET CHUCK TORQUE OTHER WRENCH EROS20NW
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In C40-25ERF400
- PARLEC Tap Adapter, 3/8in 7716-037
- PARLEC Tap Adapter, 1-1/2in 7716-144
- PARLEC Collet Chuck, CAT40, DA300, Proj 3.380 In C40-30DC3
- PARLEC Collet Chuck, CAT40, ER16, Proj 2.500 In C40-16ERF250
- TECHNIKS Collet Hold Extension, SlimFIT 6, 0.5 in. 06034
- GS TOOLING ER11 15/64 (0.2344) AA Ultra Precision Collet 336722
- HHIP ER-32 MT3 Spring Collet Chuck Set 3900-0503
- Parlec Collet Chucks