Shop Alternate Products

Battery Doctor

Battery Charger, 120V, 1.25A (Discontinued)




Key Features

  • Amps 1.25A
  • Application 12V Smart Battery Charger/Maintainer
  • Includes Ring Terminals, Alligator Clips, Cigarette Adapter and Carrying Case
  • Material Plastic
  • Peak Amps 1.25A
See all product information