Dayton
Electric Wall & Ceiling Unit Heater, 208V AC, 1 Phase, 3.0 kW
Mfr # 2YU61
Zoro # G1902713
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8-1/2"
- Height 16"
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Width 14"
Replacement Parts
Explore More Products
- DAYTON Electric Wall/Ceiling Unit Heater, 24 A 804T16
- DAYTON Electric Wall/Ceiling Heat, 63 A, 72.3 A 804T07
- DAYTON Electric Wall/Ceiling Unit Heater, 9 A 804T22
- DAYTON Electric Wall/Ceiling Unit Heater, 83 A 804T06
- DAYTON Electric Wall/Ceiling Heat, 36 A, 42 A 804RZ7
- DAYTON Electric Wall/Ceiling Heat, 24 A, 48 A 804RZ6
- DAYTON Electric Wall/Ceiling Unit Heater, 48 A 804T13
- DAYTON Electric Wall/Ceiling Unit Heater, 18 A 804T18
- DAYTON Electric Wall/Ceiling Ht, 104.2 A, 120.4 A 804T14
- MARKEL PRODUCTS Fan Forced Electric Unit Heater 5110CA1NP3P
- MARKEL PRODUCTS Fan Forced Electric Unit Heater 5105NHF2B
- Dayton Electric Heaters & Accessories