Zoro Select
Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Yellow Zinc, 7/32 in Ht, 100 PK
Mfr # SLI80251-100P
Zoro # G1902853
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade C
Explore More Products
- ZORO SELECT Lock Nut, 5/16"-18, Nylon, Black Zinc, 0.25 in Ht, 2000 PK 31NSTBZ
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 10 PK U51738.062.0001
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK M12858.080.0001
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Black Oxide, 11/32 in Ht, 100 PK U12411.031.0001
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 13/64 in Ht U51915.037.0001
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M6-1.00, Steel, Class 10, Zinc Plated, 6 mm Ht, 100 PK M12910.060.0001
- ZORO SELECT Self Clinching Lock Nut, 5/16"-18, Steel, Zinc Plated, 4000 PK 31-3NCL
- ZORO SELECT Lock Nut, M10-1.25, Steel, Class 4, Zinc Plated, 1000 PK M10FD439B
- ZORO SELECT Nylon Insert Lock Nut, M27-3.00, A2 Stainless Steel, Not Graded, Plain, 27 mm Ht, 2 PK M51730.270.0001
- MIDWEST FASTENER Nylon Insert Lock Nut, M5-0.80, A2 Stainless Steel, Not Graded, 10 PK 75662
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Zinc Plated, 9/32 in Ht, 100 PK U12910.025.0001
- Zoro Select Lock Nuts