Telemecanique Sensors
Limit Switch Head, Wbbl Stick, Top, 5.06 In
Mfr # ZCKE08
Zoro # G1903937
$54.99
11% off
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Wobble Stick
- Actuator Location Top
- Actuator Length 5.06 in
- Contact Form Not Applicable
- For Use With Mfr. No. XCKJ
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.56 In ZCKE06
- TELEMECANIQUE SENSORS Lmt Swtch Hd, Rllr Lvr Plngr, Top, 1.37 In ZCKD21
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.69 In ZCKD02
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.43 In ZCKE61
- TELEMECANIQUE SENSORS Limit Swtch Head, Rotary, Side, 2.21 in.-lb ZCKE05
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.56 In ZCKD06
- TELEMECANIQUE SENSORS Lmt Swtch Hd, Rllr Lvr Plngr, Tp, 1.37 In, H ZCE24
- TELEMECANIQUE SENSORS Limit Swtch Head, Rotary, Side, 1.77 in.-lb ZCKG00
- TELEMECANIQUE SENSORS Limit Switch ZCKE65
- EATON Lmt Swtch Head, Cat Wskr Head, Top, 1.10 In E50DW1
- EATON Cutler-Hammer Limit Switch Head, Push Roller Plungr, Top E50DT3
- Telemecanique Sensors Limit Switch Heads