- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Direct Drive Axial Downblast Ventilators
- /
- Supply Vent, 14 In
Dayton
Supply Vent, 14 In
Mfr # 4YC94
Zoro # G1904524
Free Shipping & Returns
$1,039.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. 14 in
- Voltage 115
- Motor HP 1/2 hp
- CFM @ 0.500-In. SP 1799
- Speed Control 48C173
Customers Also Purchased
- Brand Dayton
-
MFR #
4YC94
-
Zoro #
G1904524
- UPC # 190735337868
- Country of Origin United States
- Category Direct Drive Axial Downblast Ventilators
Dimensions
Propeller Dia. | 14 in |
Dimension A | 22 in |
Base Length | 22 in |
Shaft Dia. Propeller End | 1/2 in |
Dimension D | 6 1/4 in |
Base Height | 1 3/4 in |
Overall Dia. | 28 5/8 in |
Base Width | 22 in |
Overall Height | 18 1/4 in |
Recommended Damper Size | 15 in x 15 in |
Dimension C | 16 1/2 in |
Dimension B | 28 5/8 in |
Overall Length | 28 5/8 in |
Overall Width | 28 5/8 in |
Damper Size | 15 x 15 in |
Cutout Size | 17.5 in L x 17.5 in W |
Base Diameter | Not Applicable |
Housing Length | 28.6 in |
Propeller Shaft Diameter | 1/2 in |
Cutout Length | 17.5 in |
Overall Diameter | 28.6 in |
Base Dimension | 22 in Square |
Housing Width | 28.6 in |
Blade Diameter | 14 in |
Details
Item | Axial Downblast Roof Supply Fan |
Voltage | 115 |
Motor HP | 1/2 hp |
CFM @ 0.500-In. SP | 1799 |
Speed Control | 48C173 |
Adj. 12 3/8"H Roof Curb Stock No. | 2ZV82 |
CFM @ 0.125-In. SP | 2395 |
Recommended 12 In. Fixed Curb Item No. | 2RB76 |
CFM @ 0.000-In. SP | 2586 |
Speed Controllable | Yes |
CFM @ 0.750-In. SP | 1380 |
Max. BHP | 0.46 hp |
CFM @ 0.250-In. SP | 2176 |
Adj. 6 3/8"H Roof Curb Stock No. | 4C453 |
Includes | NEMA 1 Junction Box |
Requires | Roof Curb for New Installation |
Hz | 60 |
Recommended 8 In. Fixed Curb Item No. | 4HX39 |
CFM @ 0.625-In. SP | 1588 |
Base Top to Shroud | 6 1/4 in |
Housing Material | Aluminum |
RPM | 1750 |
Recommended Damper Stock No. | 4HX65 |
Sones @ 0.125-In. SP @ 5 Ft. | 19.8 |
Max. Operating Amps | 4.8 |
Propeller Material | Aluminum |
Phase | 1 |
Max. Inlet Temp. | 120 Degrees F |
CFM @ 0.375-In. SP | 1971 |
Mounting Location | Roof |
Sones @ 0.250-In. SP @ 5 Ft. | 19.9 |
Standards | AMCA Sound and Air, UL/cUL 705 |
Material | Aluminum Blade with Aluminum Housing |
Application | Industrial and Commercial Applications |
Features | Fully Rolled Baffle Bead for Stability and Ease of Transport With Spun Aluminum Hood Construction, Galvanized Steel Venturi, Inlet and Supports, NEMA 1 Junction Box Located in Motor Enclosure |
Motor Enclosure Design | Open Dripproof (ODP) |
Number of Speeds | 1 |
Base Shape | Square |
Compatible Speed Control | 48C173 |
Drive Type | Direct Drive |
Supply Airflow @ 0.500 in SP | 1,799 cfm |
Motor Horsepower | 1/2 hp |
Motor Enclosure | Open Dripproof |
Blade Design | Swept Steeply Pitched |
Exhaust Airflow @ 0.500 in SP | 1,799 cfm |
Nameplate Voltage | 115V AC |
Supply Airflow @ 0.375 in SP | 1,971 cfm |
For High-Static Pressure Applications | No |
Includes Drive Package | Yes |
Safety Features | Birdscreen |
Exhaust Airflow @ 0.375 in SP | 1,971 cfm |
Maximum Inlet Air Temperature | 120 Degrees F |
Brake Horsepower | 23/50 hp |
Exhaust Airflow @ 0.250 in SP | 2,176 cfm |
Mount Type | Roof Curb |
Housing Material Fabrication | Spun |
Supply Airflow @ 0.250 in SP | 2,176 cfm |
High-Efficiency Motor | No |
Number of Blades | 4 |
Supply Airflow @ 0.125 in SP | 2,395 cfm |
Electrical Connection | Power Cord |
Sound Level | 19.8 sones @ 0.125 in SP and 5 ft, 19.8 sones @ 0.375 in SP and 5 ft, 19.9 sones @ 0.250 in SP and 5 ft, 19.9 sones @ 0.750 in SP, 20.0 sones @ 0.000 in SP and 5 ft, 21.0 sones @ 0.500 in SP and 5 ft, 21.0 sones @ 0.625 in SP and 5 ft |
Airflow @ 0.000 in SP - Range | 2,000 to 4,999 cfm |
Supply Airflow @ 0.000 in SP | 2,586 cfm |
Includes Motor | Yes |
Frequency | 60 Hz |
Exhaust Airflow @ 0.125 in SP | 2,395 cfm |
Motor Location | In Airstream |
Compatible Curb Manufacturer Part Number | 2RB76, 2ZV82, 4C453, 4C670, 4HX39, 4HX47 |
Blade Material | Aluminum |
Maximum Fan Speed | 1,750 RPM |
Current | 6.0/3.0 A |
For Air Type | Clean Air |
Motor Efficiency | Standard-Efficiency Motor |
Exhaust Airflow @ 0.000 in SP | 2,586 cfm |
Supply Airflow @ 0.000 in SP - Range | 2,000 to 4,999 cfm |
Maximum Static Pressure | 3/4 in wc |
Airflow @ 0.000 in SP | 2,586 cfm |
Assembly | Assembled |
Description
Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Assembled, Blade Diameter 14 in, Housing Material Aluminum, Exhaust Airflow @ 0.000 in SP 2,586 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/2 hp, Nameplate Voltage 115V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 120 Degrees F, Number of Blades 4, Supply Airflow @ 0.000 in SP 2,586 cfm
Replacement Parts
Explore More Products
- DAYTON Exhaust Vent, 20 In 4YC52
- DAYTON Supply Vent, 12 In 4YC91
- DAYTON Supply Vent, 24 In 4YC63
- DAYTON Axial Downblast Roof Exhaust Fan, 1/8 HP, 115V, 10 in 4YC86
- DAYTON Exhaust Vent, 12 In 4YC88
- DAYTON Supply Vent, 20 In 4YC60
- DAYTON Supply Vent, 20 In 4YC61
- DAYTON Exhaust Ventilator, 17in.H, 24-5/8in.dia 39FV53
- DAYTON Supply Vent, 18 In, Voltage: 115 4YC58
- DAYTON Exhaust Vent, 16 In 4YC48
- DAYTON Exhaust Ventilator, 18-1/4 in. H, 60 Hz, Voltage: 115 39FV54
- Dayton Direct Drive Axial Downblast Ventilators