Crydom
Solid State Relay, 4 to 32VDC, 30A
Mfr # CKRD2430
Zoro # G1904691
$95.41
9% off
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 30 A
- Heat Sink Integral
Explore More Products
- CRYDOM Proportional Controller, 40A, 120V Input RPC1240
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 40A H12D4840D
- CRYDOM Solid State Relay, 3 to 32VDC, 50A D2450
- CRYDOM Solid State Relay, 90 to 140VAC, 25A B53TP25CH
- CRYDOM Solid State Relay, 3 to 32VDC, 50A D2450-B
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A CC4850W3V
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A CC2450W3V
- CRYDOM Solid State Relays - Industrial Mount Ssr Relay, 3-Phase, Panel Mount, Ip20, 530Vac/25A, 90-140Vac GN325BSZ
- CRYDOM Ssr Contactor 3-Phase Din Rail Mount 480Vac/7. DRC3P48A4002
- DAYTON Solid State Relay, 90 to 280VAC, 25A 1EGJ4
- CRYDOM Solid State Relay, 110 to 280VAC, 30A CKRA4830
- Crydom Electrical Relays