Shop Alternate Products
This Product is Discontinued
Westward
Rd Solid Die, HSS, 5/16-18, 1-1/2 In OD (Discontinued)
Mfr # 2LWY4
Zoro # G1905513
This Product is Discontinued
Key Features
- Die Shape Round Fixed
- Thread Type UNC
- Die Thread Size 5/16"-18
- Die Material High Speed Steel
- Die Thickness 0.500"