Thomson
Shaft, Carbon Steel, 20 mm, 500 mm
Mfr # QS 20 MM 500
Zoro # G1906046
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 20 mm
- Material 1566 Carbon Steel
- Finish 8 Ra Max
- Type Solid Shaft
- Min. Surface Hardness 60 RC
Explore More Products
- THOMSON Shaft, Carbon Steel, 20 mm, 1000 mm QS 20 MM 1000
- THOMSON Shaft, Carbon Steel, 20 mm, 2000 mm QS 20 MM 2000
- THOMSON Shaft, Carbon Steel, 20 mm, 1500 mm QS 20 MM 1500
- THOMSON Shaft, Carbon Steel, 20 mm, 2000 mm 20MM SOFT CTL X 2000MM
- THOMSON Shaft, Carbon Steel, 0.625 In D, 60 In 5/8 SOFT CTL X 60
- THOMSON Shaft, Carbon Steel, 1.000 In D, 48 In 1 SOFT CTL 48
- THOMSON Shaft, Carbon Steel, 1.250 In D, 48 In QSCP 1 1/4 L 48
- THOMSON Shaft, 1566 Steel, Plated, 1.250 In D, 18 In QSCP 1 1/4 L 18
- THOMSON Shaft, 440C SS, 0.500 In D, 12 In QSSS 1/2 L 12
- ONDRIVES.US Linear Shaft Support, 36 mm H LPBM-20
- DUALVEE Track, Carbon Steel, 6 ft L, 0.437" W T1-6
- Thomson Linear Bearings & Guides