Shop Alternate Products
This Product is Discontinued
Zoro Select
Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Zinc Plated, 5 PK (Discontinued)
Mfr # 61AST25100
Zoro # G1906475
This Product is Discontinued
Key Features
- Compatible Material Block, Brick, Concrete, Masonry
- Anchor Diameter 1/4"
- Overall Length 1"
- Material Nylon
- Finish Zinc Plated