Lift-All
Tuflex(TM) Round Sling, Endless, 4 ft., 2600 lb.
Mfr # EN30X4
Zoro # G1907534
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 2,600 lb
- Basket Hitch Capacity 5,200 lb
- Choker Hitch Capacity 2,100 lb
- Color Code Purple
Explore More Products
- LIFT-ALL Roundsling, Endless, 16 ft L, 2600 lb Cap EN30X16
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 6 ft., 2600 lb. EN30X6
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 10 ft., 2600 lb. EN30X10
- LIFT-ALL Roundsling, Eye & Eye, 12ft L, 31000 lb Cap EE360X12
- LIFT-ALL Round Sling, Eye and Eye, 4 ft., 5300 lb. EE60X4
- LIFT-ALL Roundsling, Eye & Eye, 6 ft L, 13200 lb Cap EE150X6
- LIFT-ALL Roundsling, Endless, 16 ft L, 15000 lb Cap KEN15KX16
- LIFT-ALL Roundsling, Endless, 12 ft L, 20000 lb Cap KEN20KX12
- LIFT-ALL Roundsling, Eye & Eye, 9 ft L, 8400 lb Cap EE90X9
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 12' (White) PRS6-12
- LIFT-ALL Roundsling, Endless, 10 ft L, 20000 lb Cap KEN20KX10
- Lift-All Round Slings