Zoro Select
Warning Light, Strobe Tube, Amber, 120VAC
Mfr # 2ERN6
Zoro # G1907543
$45.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type Strobe Tube
- Power Source 120V AC
- Lamp Life 8,000 hr
- Lens Material Polycarbonate
Replacement Parts
Explore More Products
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC 2ERT3
- ZORO SELECT Light Acc, Surface with Pole 22UU48
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC 2ERP7
- ZORO SELECT Warning Light, Strobe, Green, 12 to 80VDC 2ERN9
- ZORO SELECT Warning Light, Red, Strobe Tube, 120V AC, 72 Flashes per Minute, 8,000 Hour Lamp Life 2ERP4
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC 2ERN8
- ZORO SELECT Removable Snap On Backcover CSBFMCOVERG
- ZORO SELECT Warning Light, Rotatng, MiniBar, Ambr, PntMt MBTR-A
- FEDERAL SIGNAL Warning Light, Amber, Strobe Tube, 120VAC 27XST-120A-MOD
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM 125XBRZB120AB
- EATON Mounting Base, Black, SL4 Tower Lights SL4-PIB-IMH
- Zoro Select Safety Alarms and Warnings