- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Air Compressors
- /
- Portable Electric Air Compressors
- /
- Air Compressor, 1.8 HP, 115/230V, 125 psi
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Compressor, 1.8 HP, 115/230V, 125 psi (Discontinued)
Mfr # 4B222
Zoro # G1907561
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Size 9 gal.
- Voltage 120/240VAC
- Max. Pressure 135 psi
- HP 1.8
- Tank Type Wheelbarrow
Customers Also Purchased
- Brand Speedaire
-
MFR #
4B222
-
Zoro #
G1907561
- UPC # 190735626252
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 9 gal. |
Overall Length | 48 in |
Overall Height | 24 1/2 in |
Overall Width | 24 1/2 in |
Tank Size - Air Compressor | 9.0 gal |
Outlet Size | 1/4 in |
Air Tank Size | 9 gal |
Details
Voltage | 120/240VAC |
Max. Pressure | 135 psi |
HP | 1.8 |
Tank Type | Wheelbarrow |
Free Air CFM @ Max. Pressure | 4.9 |
Includes | 14 ga Belt Guard and A Fully Pneumatic Tire, 3/8 in Steel Frame Assembly, Solid Steel Axle |
Compressor Type | Portable Air Compressor |
Weight | 159 lb. |
Weight - Air Compressor | 159 lb |
Item | Portable Air Compressor |
HP - Air Compressor | 1.8 hp |
Lubrication Type | Oil Lubricated |
(F)NPT Outlet | 1/4 in |
Avg. Pump Life | 5,000 hr |
Full Load Amps | 15.0/7.5 |
Tank Style - Air Compressor | Wheelbarrow |
dBA @ 3 Feet | 82.0 |
Free Air CFM @ Max. Pressure - Air Compressor | 4.9 |
Max. Pressure - Air Compressor | 135 psi |
Lubrication Type - Air compressor | Oil Lubricated |
Input Voltage - Air Compressor | 120V AC, 240V AC |
Cylinder Material | Cast Iron |
Free Air CFM @ 90 PSI | 5.5 |
Item - Air Compressor | Portable Air Compressor |
Free Air CFM @ 90 PSI - Air Compressor | 5.5 |
Maximum Speed | 3,450 RPM |
Output Power | 1.8 hp |
Electrical Connection | Cord with Plugs |
Free Air Flow Rate @ Maximum Pressure | 4.90 cfm |
Current Rating | 15 A, 7.5 A |
Maximum Operating Pressure | 135 psi |
Outlet Gender | Female |
Air Tank Style | Wheelbarrow |
Average Pump Life | 5,000 hr |
Input Voltage | 120V AC, 240V AC |
Outlet Type | NPT |
Sound Level | 82 dBA |
Free Air Flow Rate | 5.5 cfm |
Sound Level Range | Standard (75 dBA or more) |
Compressor Lubrication Type | Oil Lubricated |
Description
Portable Air Compressor, Lubrication Type Oil Lubricated, Air Tank Style Wheelbarrow, Output Power 1.8 hp, Free Air Flow Rate 5.5 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 9 gal, Input Voltage 120V AC, 240V AC, Current Rating 15 A, 7.5 A, Sound Level 82 dBA, Weight 159 lb, Free Air Flow Rate @ Maximum Pressure 4.90 cfm
Replacement Parts
- $23.009% off
- $7.9912% off
On page
1 of 1