Dayton
Unit Bearing Motor, 1/125HP, 1550 rpm, 115V
Mfr # 4YFF8
Zoro # G1907796
$30.02
9% off
$27.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Refrigerator/Freezer
- Output Watts 6 W
- HP 1/125
- RPM Range 1,501-1,600
- Voltage Compatibility 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Explore More Products
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 115V 4YFJ7
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 230V 4YFG4
- DAYTON Unit Bearing Motor, 1/47 HP, 1550 rpm, 230V 4YFJ1
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 230V 4YFK1
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 115V 4YFJ8
- DAYTON Unit Bearing Motor, 1/47 HP, 1550 rpm, 230V 4YFK6
- DAYTON Unit Bearing Motor, 1/185HP, 1550 rpm, 115V 4YFG9
- EM&S Unit Bearing Motor, 16 WO, 230 Volt, OEM Original Replacement Motor ESP-L16EM2
- FASCO Unit Bearing Motor, 1/200 HP, 0.34, CW, 115V UB592
- DAYTON Unit Bearing Motor, 1/125HP, 1550 rpm, 115V 4YFF9
- DAYTON Unit Bearing Motor, 1/150HP, 1550 rpm, 115V 4YFF7
- Dayton Unit Bearing Motors