First Aid Only
Emergency Blanket, 84" L, 52" W, Silver, PK5
Mfr # I800
Zoro # G1909251
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blanket Width 52 in
- Blanket Length 84 in
- Includes 45 Degrees Beveled Edge
- Blanket Material Polyester
- Blanket Color Silver
Explore More Products
- FIRST AID ONLY Emergency Blanket, Silver, 52In x 84In 21-005
- FIRST AID ONLY Emergency Blanket, Yellow, 54In x 80In, Blanket Width: 54 in 22-130
- DISASTER MANAGEMENT SYSTEMS EMT3 Quick Kit, 36 Pcs DMS 05810
- PROPAC STICKER, MEDICAL RESERVE CORPS C0016-MRC
- MEDI-FIRST Silver Rescue Blanket 81001
- DISASTER MANAGEMENT SYSTEMS MCI Go-Kit DMS 05778
- EMERGENCY ZONE Survival Whistle, 5-In-1 212
- EMERGENCY ZONE Rope, 3/8"X50Ft, Black 229B
- DISASTER MANAGEMENT SYSTEMS Worksheet Portfolio, 29 Pcs DMS 05736
- MEDSOURCE Poly Tissue Blanket, 56x90, PK24 MS-B300
- EMERGENCY ZONE Wind/Waterproof Matches 208
- First Aid Only Emergency Preparedness & Safety Training