Ruland
Shaft Collar, Clamp, 1Pc, 10mm, 303 SS
Mfr # MCL-10-SS
Zoro # G1909327
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 24 mm
- Dimension Type Metric
- Width 9 mm
Explore More Products
- RULAND Shaft Collar, Locknut, 2.360-18 In, Steel TCN-12-F
- RULAND Shaft Collar, Clamp, 1Pc, 24mm, Alum MCL-24-A
- RULAND Shaft Collar, Clamp, 1Pc, 3/4 In, Steel CL-12-F
- RULAND Shaft Collar, Clamp, 2Pc, 11/16 In, Steel SP-11-F
- RULAND Shaft Collar, Mountable, 1.75", Aluminum, Outside Dia.: 2-3/4" OF-SP-28-A
- RULAND Shaft Collar, Quick Clamp, 1Pc, 25mm, Alum MQCL-25-A
- RULAND Shaft Collar, LH Thread, 2.25"x12, Steel, Number of Pieces: 1 TCL-36-12-F-LH
- RULAND SHAFT COLLAR QUICK CLAMPING LV-MCL-14E-AN
- RULAND Shaft Collar, Clamp, 2Pc, 4-5/8 In, Steel SPH-74-F
- RULAND Shaft Collar, Clamp, 2Pc, 26mm, Steel MSP-26-F
- GLOBAL 1 1/2" ID Set Screw Collar, Ss GSC-150-SS
- Ruland Couplings, Collars, & Adapters