Shop Alternate Products
This Product is Discontinued
Accuform
Circuit Breaker Lockout, 120/240V, Red (Discontinued)
Mfr # KDD135
Zoro # G1909330
This Product is Discontinued
Key Features
- Material Reinforced Polymer
- Max. Number of Padlocks 1
- Height 3/4"
- Color Red
- Width 3/4"