Dayton
Supply Fan, Standard Duty, 24 in Blade Dia, 1/4 to 3/4 HP
Mfr # 1WDC5
Zoro # G1909363
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Fan Duty Rating Standard
- Blade Dia. 24 in
- Exhaust/Supply Fan Motor HP 1/4 to 3/4
- Drive Type Belt
Replacement Parts
Explore More Products
- DAYTON Supply Fan w/Drive Package, Medium Duty, 208-230/460V AC, 54 in Blade Dia, 5 HP 7AC70
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 36 in Blade Dia, 1-1/2 HP 7AD05
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 36 in Blade Dia, 1 HP 7CC39
- DAYTON Supply Fan, Standard Duty, 30 in Blade Dia, 1/4 to 1 HP 1WDC6
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 24 in Blade Dia, 1/3 HP 7CC05
- DAYTON Supply Fan w/Drive Package, Medium Duty, 115/208-230V AC, 54 in Blade Dia, 1-1/2 HP 7AC60
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 48 in Blade Dia, 1/2 HP 7CC59
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 42 in Blade Dia, 3/4 HP 7AD07
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 20 in Blade Dia, 1/4 HP 7AC83
- LASKO 16" Oscillating Stand Fan, S16201 S16201
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115V AC, 36 in Blade Dia, 1/3 HP 7CC28
- Dayton Supply and Intake Fans