Orion
17 1/2 in W x 20 1/4 in L x 15 in H, Above or Below, Laboratory Sink
Mfr # ARLS15ADA
Zoro # G1909582
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Above or Below
- Material High Density Polyethylene
- Color Black
- Overall Height 15 in
- Overall Length 20 1/4 in
Explore More Products
- ORION 3 7/8 in W x 9 3/4 in L x 4 in H, Above or Below, Polyethylene CS6-9x3x4
- ORION 3 7/8 in W x 7 in L x 6 7/8 in H, Above or Below, Polyethylene CS1-6x3x4
- ORION 14 3/4 in W x 20 3/4 in L x 10 1/4 in H, Above or Below ARLS14
- ORION 6 in W x 6 in L x 3 3/4 in H, Above or Below, Polyethylene CS7 6X TAPER
- ORION 17 1/2 in W x 27 1/2 in L x 13 in H, Above or Below, Laboratory Sink ARLS 18
- ORION Lab Sink Overflow, Polypropylene, 1 1/4 In 385551-15
- ORION Standing Waste Assy, Poly, Closed, 10 In L 01310040CT
- ORION 18 1/2 in W x 18 1/2 in L x 11 in H, Above or Below, Laboratory Sink ARLS13 ADA
- BK RESOURCES 29.8125 in W x 80.5 in L x Free Standing, Stainless Steel, Three Compartment Sink BKS-3-1824-14-24L
- BK RESOURCES 23.8125 in W x 90 in L x Free Standing, Stainless Steel, Three Compartment Sink BKS-3-18-12-18T
- MOEN 26.563 in W x 37.438 in L x 15.625 in H GGB4014B
- Orion Utility Sinks