Justrite
Wood Acid Cabinet Shelf, Includes Clips
Mfr # 24167
Zoro # G1909735
Free Shipping & Returns
$210.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 125 lb
- Color White
- Includes Clips
- Material Wood Laminate
- Fits Brand Justrite
Explore More Products
- JUSTRITE Spill Slope Steel Shelf 29974
- JUSTRITE Chemical Shelf, Includes 4gal Spill Slope 29903
- JUSTRITE Polyethylene Shelf, Includes Shelf Pegs 24115
- JUSTRITE Steel Shelf, 24 gal. 29949
- TENNSCO Shelf, Depth 24 In, Sand 305 SAND
- TENNSCO Shelf, 18 In x 24 In, Grey 305 LIGHT GRAY
- KESSEBOHMER Dispensa Tray Hook Add-on Silver, 2PK 0042760102
- KESSEBOHMER Frame Base Pull-Out II Silver Soft Close Adjustable Height 2504630102
- KESSEBOHMER Door Stabilizer Bracket Silver for Dispensa 0043500102
- KESSEBOHMER Dispensa Trays 7W Chrome/White 2505980005, 2PK 2505980005
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, LG 16032A-LG
- Justrite Cabinet Shelves