Electrical Connections
|
18" Leads
|
Valve Design
|
3-Way/2-Position to 5-Way/2-Position
|
Voltage
|
120V AC
|
Item
|
Pilot Solenoid Valve
|
Valve Configuration
|
Universal
|
Body Material - Valves
|
Anodized Aluminum
|
Standards
|
UL and CSA Solenoid Approval
|
Environmental Rating - Valves
|
Corrosive, Hazardous, Indoor, Outdoor
|
Seal Material
|
NBR + PUR
|
Max. Fluid Temp.
|
140 Degrees F
|
Coefficient of Volume
|
0.86
|
NEMA Rating
|
3, 3S, 4, 4X, 5P, 6, 7, 9
|
Body Material
|
Black Anodized Aluminum
|
Mounting
|
Namur
|
Watts
|
6.3 W
|
Coil Insulation Class
|
F
|
Max. Operating Pressure Differential
|
150 psi
|
Coil Enclosure
|
Explosion Proof and Watertight
|
Media
|
Air/Inert Gas
|
Max. Operating Pressure Differential Air/Inert Gas
|
150 psi
|
Min. Operating Pressure Differential
|
30 psi
|
Hz
|
50/60
|
Seal Material - Valves
|
NBR, Polyurethane
|
Electrical Connection
|
18 in Leads
|
Valve Ways and Positions
|
3-Way/2-Position, 4-Way/2-Position, 5-Way/2-Position
|
Operation Type
|
Pilot Operated
|
Application
|
Chemicals, Refining, Food and Beverage Applications, Life Science Processing
|
For Media
|
Air, Inert Gases
|
Ambient Temperature - Minimum
|
-76 Degrees F
|
Operating Pressure Differential - Minimum
|
30 psi
|
Operating Pressure Differential Fuel Oil - Minimum
|
Not Applicable
|
Fluid Temperature - Maximum
|
140 Degrees F
|
Operating Pressure Differential Light Oil - Maximum
|
Not Rated
|
Thread Type
|
NPT
|
Operating Pressure Differential Fuel Oil - Maximum
|
Not Applicable
|
Operating Pressure Differential Air/Inert Gas - Maximum
|
150 psi
|
Includes Coil
|
Yes
|
NEMA Enclosure Rating
|
3, 3S, 4, 4X, 6, 6P, 7, 9
|
Operating Pressure Differential Cryogenic Fluid - Minimum
|
Not Applicable
|
Valve Type
|
Remote Pilot
|
Operating Pressure Differential Steam - Minimum
|
Not Applicable
|
Valve Starting Configuration
|
Configurable
|
Operating Pressure Differential Steam - Maximum
|
Not Rated
|
Operating Pressure Differential Light Oil - Minimum
|
30 psi
|
Operating Pressure Differential Liquid CO2 - Minimum
|
Not Applicable
|
Outlet Connection Type
|
NPTF
|
Actuator Type
|
Single Air Pilot
|
Valve Ways
|
3-Way
|
Operating Pressure Differential - Maximum
|
150 psig
|
Wattage
|
6.3 W
|
Operating Pressure Differential Cryogenic Fluid - Maximum
|
Not Applicable
|
Operating Pressure Differential Hot Water - Maximum
|
Not Rated
|
Operating Pressure Differential Liquid CO2 - Maximum
|
Not Applicable
|
Operating Pressure Differential Fuel Gas - Maximum
|
Not Applicable
|
Operating Pressure Differential Hot Water - Minimum
|
Not Applicable
|
Includes Seal
|
Yes
|
Coefficient of Volume (Cv)
|
0.86
|
Valve Positions
|
2-Position
|
Ambient Temperature - Maximum
|
176 Degrees F
|
Operating Pressure Differential Fuel Gas - Minimum
|
Not Applicable
|
Operating Pressure Differential Natural Gas - Minimum
|
Not Applicable
|
Operating Pressure Differential Water - Minimum
|
30 psi
|
Frequency
|
60 Hz
|
Mounting Orientation
|
Horizontal or Vertical
|
Operating Pressure Differential Natural Gas - Maximum
|
Not Applicable
|
Operating Pressure Differential Water - Maximum
|
Not Rated
|
Operating Pressure Differential Air/Inert Gas - Minimum
|
30 psi
|
Environmental Rating
|
Corrosive, Hazardous, Indoor, Outdoor
|
Inlet Connection Type
|
NPTF
|