Shop Alternate Products
This Product is Discontinued
Rubbermaid Commercial
Nesting Container, White, Polyethylene, 20 in L, 15 in W, 5 in H, 4.63 gal Volume Capacity (Discontinued)
Mfr # FG334900WHT
Zoro # G1910325
This Product is Discontinued
Key Features
- Color White
- Load Capacity 4.63 gal
- Material Polyethylene
- Overall Length 20 in
- Overall Height 5 in