Zoro Select
PVC 90 Degree Vent Elbow, Hub, 2 in Pipe Size
Mfr # 1WKT5
Zoro # G1910474
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape 90 Degrees Vent Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Short Turn Elbow, 90 Degrees, Socket, 4 in Pipe Size P331-040
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 3/4 in Pipe Size H401007LS
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3/4 in x 1/4 in Pipe Size 439098
- ZORO SELECT PVC Flange, Socket, 1-1/2 in Pipe Size 851-015
- ZORO SELECT PVC Sanitary Tee, Hub, 2 in x 2 in x 1 1/2 in Pipe Size 1WJP7
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1 in Pipe Size 817-010
- ZORO SELECT PVC Reducing Bushing, Socket, 3 in Pipe Size P107-337
- ZORO SELECT PVC Elbow, 45 Degrees, Solvent x Solvent, 3 in Pipe Size H417030LS
- ZORO SELECT PVC Wye, Socket x Socket x Socket, 8 x 8 x 8 in Pipe Size 870-080
- THRIFCO PLUMBING 3/4 Inch Slip x 3/4 Inch Threaded PVC Side Outlet Elbow SCH 40 8114273
- CHARLOTTE PIPE AND FOUNDRY TEE CLEANOUT PVC DWV 2"" PVC00444X0800
- Zoro Select PVC Pipe Fittings