Otto
ADAPTER 3.5MM THREAD tO MULTIPIN - XTS
Mfr # V1-10335
Zoro # G1910876
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cables, Adapters, and Power Supplies
- Material Black Cycoloy Resin
- Type 3.5mm Threaded Jack
- For Use With Motorola HT1000
- Length (In.) 2 in
Explore More Products
- OTTO Speaker Microphone, Kenwood Two-Pin Radio V2-10030-S
- OTTO SURVEILLANCE KIT WITH INLINE MIC E1-EA2KA131
- OTTO Speaker Microphone, Motorola HT750 Radios V2-10228-S
- OTTO PRO TWO WIRE SURV. KIT WITH AC. TUBE V1-10180
- OTTO Headset, Over the Head, On Ear, Black, PTT V4-10076
- OTTO Headset, Behind the Head, On Ear, Black V4-BA2CM1
- COBRA Headset, Style Behind the Ear, Black GAEP02
- TWINPOINT Twinpoint B2030 Workman - Universal Mounting Bracket with Swivel & Angle Adjustment B2030
- MOTOROLA Microphone, 27" L, Plastic PMMN4046AL
- MOTOROLA Audio, Connector PMLN8077A
- ACCESSORIES UNLIMITED Accessories Unlimited AUCBGM Thru Glass Mount CB Antenna Kit AUCBGM
- Otto Two Way Radio Accessories