Zoro Select
1/8" High Grade Buna-N Rubber Strip, 6"x36", Black, 40A
Mfr # BULK-RS-BHS40-890
Zoro # G1911113
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 6 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber Sheet, SBR, 3/8"Thick, 12"x12", 70A BULK-RS-SBR75-162
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 24"x12", 60A BULK-RS-S60-808
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 12"x12", 30A BULK-RS-S30-45
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 50A BULK-RS-H50-930
- ZORO SELECT Rubber Strip, 1/4" Thickness, 2" W BULK-RS-E60-94
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 36"x12", 60A BULK-RS-E60-10
- ZORO SELECT SBR Sheet, 60A, 36"x24"x0.25", Red BULK-RS-RSBR60-122
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 70A BULK-RS-H70-955
- ZORO SELECT 1/4" 4-Ply Cloth Inserted Neoprene Rubber Sheet, 12"x12", Black, 60A BULK-RS-NFR70-26
- ZORO SELECT 1/64" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 70A BULK-RS-H70MIL-35
- E. JAMES Sheet Rubber, 1/2, 2" X 12" Neo Economy 60 50060-1/2T
- Zoro Select Rubber Sheets & Strips