Keo

1/2 x 90 deg KEO HSS RH 3Fl C Reamer


$17.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Dia. 1/2 in
  • Shank Dia. 1/4 in
  • Number of Flutes 3
  • Material - Machining High Speed Steel
  • Finish - Machining Bright (Uncoated)
See all product information