Shop Alternate Products
This Product is Discontinued
Rubbermaid
Divided Cart Bag, Black, Canvas/Vinyl (Discontinued)
Mfr # FG617600BLA
Zoro # G1911567
This Product is Discontinued
Key Features
- Color Black
- Material Canvas, Vinyl
- Overall Length 10"
- Overall Width 17-1/2"
- Overall Height 33"