Shop Alternate Products
This Product is Discontinued
Sunnex
Machine Tool Light, LED, 5 W, 12 V (Discontinued)
Mfr # LS940-00
Zoro # G1912093
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Led
- Watts 5
- Arm Length 7 51/64 in
- Voltage 12
- Lamp Included Yes