Zoro Select
Rubber Strip, Silicone, 1/4"Th, 36"x2", 40A
Mfr # BULK-RS-S40-819
Zoro # G1912617
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 2 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Explore More Products
- ZORO SELECT Rubber Strip, Silicone, 1/8"Th, 36"x2", 40A BULK-RS-S40-807
- ZORO SELECT Rubber Strip, Silicone, 3/8"Th, 36"x2", 40A BULK-RS-S40-825
- ZORO SELECT Rubber Strip, Silicone, 1/2"Th, 36"x2", 40A BULK-RS-S40-828
- ZORO SELECT 1/8" High Grade Buna-N Rubber Strip, 4"x36", Black, 70A BULK-RS-BHS70-882
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A BULK-RS-N40-873
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 60A BULK-RS-N60-889
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 36"x12", 70A BULK-RS-RSBR60-104
- ZORO SELECT Rubber Sheet, PUR, 3/4"Thick, 24"x12", 80A 70S0N-80A-12X24
- ZORO SELECT Buna-N Roll, 60A, 45'x36"x3/32", Black BULK-RS-H60-957
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A BULK-RS-N40-225
- ZORO SELECT Rubber Strip, EPDM, 1/4"Thick, 36"x2", 60A BULK-RS-E60-895
- Zoro Select Rubber Sheets & Strips