Pemko
Sliding Door Sidewall Mount Track Kit, 96"L x 2-1/2"W
Mfr # 280SWTKIT/8
Zoro # G1913703
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 96 in
- Width (In.) 2 1/2 in
- For Use With Sliding Doors Up To 200 lb.
- Mounting Side Wall
- Material Aluminum
Explore More Products
- PEMKO Folding Door Bottom Channel, 72"L x 13/16"W 94A72
- PEMKO Steel Sliding Door Track, 4400 lbs. Cap, 118"L x 2-7/2"W 307/3000
- PEMKO Folding Door Hardware Kit HF2/100PACK
- PEMKO Hanging Door Hardware, Sliding System TBS250A-SW/6
- PEMKO 2-1/4" W Sliding Door Hanger for Steel Doors 56/FJ/S
- PEMKO Sliding Door Sidewall Mount Track Kit, 96"L x 2-1/2"W 280DSWTKIT/8
- PEMKO Steel Overhead Mount bracket 3/307/S
- PEMKO Hanging Door Hardware, Mount Track, 4"W SFTW60/6
- PEMKO Steel Sidewall Mount Bracket 1/307/S
- BEST Core Capping Block for SFIC Cores CD540
- LEATHERNECK Flat Black Barn Door Hardware 0115-3610SP 00 0115-3610 SP
- Pemko Barn & Hanging Door Hardware