Irwin
Vise-Grip 8R Locking Sheet Metal Clamp, 8 in / 200 mm
Mfr # 8R
Zoro # G1913922
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 3 1/8 in
- Throat Depth 1 3/4 in
- Overall Length 8"
- Size 3-1/8"
- Material Heat-Treated Alloy Steel
Explore More Products
- IRWIN Locking Welding Clamp, 9", Max. Opening: 2-3/4" 25ZR
- IRWIN Quick Grip Handi-Clamp, 1-1/2" 59100CD
- IRWIN Locking C-Clamp, 24", 10"Cap, 15-1/2"Throat 28
- IRWIN BAR CLAMP 12""XPQUICKGRP 1964712
- IRWIN Locking Clamp Set, 9", 4-1/2" Cap., 2 Pc. 45619
- IRWIN Replacement Spring (5 Pack) 40-08
- IRWIN Spring For 9Dr/9Sp 5 pcs. 4050ZR
- IRWIN Locking C-Clamp, w/Swivel Pads, 6" 18
- IRWIN Vise-Grip® 3 in. Metal Spring Clamp 222803
- IRWIN Locking C-Clamp, 24", 10"Cap, 15-1/2"Throat 275
- WESTWARD Locking C-Clamp, 7", 2" Cap., 1-1/8" Throat 2FDC7
- Irwin Locking Clamps