Fag Bearings
Spherical Bearing, Double Row, Bore 25 mm
Mfr # 22205-E1-XL-C3
Zoro # G1914096
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Row
- Bore Dia. (mm) 25 mm
- Outside Dia. (mm) 52 mm
- Width (mm) 18 mm
- Cage Material Steel
Explore More Products
- FAG BEARINGS Radial SRB <= 170 Mm 22211 E1S C3
- FAG BEARINGS Radial SRB <= 170 Mm 22309 E1 C3
- FAG BEARINGS FAG 22213 E1AK M1 C3, Radial Srb 170 Mm 22213 E1AK M1 C3
- FAG BEARINGS Radial SRB <= 170 Mm 22313 E1 T41A
- FAG BEARINGS Axial SRB > 170 Mm <= 320 Mm 29422E
- FAG BEARINGS FAG 22322 EASM, Radial Srb 170 Mm 320 Mm 22322 EASM
- FAG BEARINGS Radial SRB <= 170 Mm 22314 CY W33
- FAG BEARINGS Radial SRB > 170 Mm <= 320 Mm 22318 HLASKM W33
- FAG BEARINGS Radial SRB > 540 Mm <= 900 Mm 23984 MB C3 W33
- TIMKEN TIM 22226 CJ W33, Spherical Roller Bearings, Srb 400Mm Od Timken 22226 CJ W33
- MCGILL SB Series Mh Spherical Roller Bearing 22212 W33S
- Fag Bearings Spherical Roller Bearings