Zoro Select
Safety Pin, Carbon Steel, Not Graded, Zinc Plated, 5/16 in Pin Dia, 3 in Usbl L, 3 9/16 in L
Mfr # U39684.031.0300
Zoro # G1915094
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Double Wire Snap
- Basic Material Steel
- Material Grade Not Graded
- Fastener Finish Zinc Plated
- Pin Dia. 5/16 in
Explore More Products
- ZORO SELECT Safety Pin, 18-8 Stainless Steel, Plain, 1/4 in Pin Dia, 2 1/2 in Usbl L, 3 in L U39682.025.0250
- ZORO SELECT Safety Pin, Steel, C1018 and C1065, Zinc, 5/16 in Pin Dia, 3 in Usbl L, 3 11/16 in L U39681.031.0300
- ZORO SELECT Safety Pin, Carbon Steel, Not Graded, Zinc Plated, 1/16 in Pin Dia, 2 1/2 in Usbl L, 3 in L, 100 PK U39631.006.0250
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 2 1/4 in Usbl L, 2 3/4 in L U39684.025.0225
- ZORO SELECT Safety Pin, Steel, C1018 and C1065, Zinc, 3/8 in Pin Dia, 3 in Usbl L, 3 11/16 in L U39681.037.0300
- ZORO SELECT Safety Pin, Low Carbon Steel, Not Graded, Zinc Plated, 5/16 in Pin Dia, 2 1/2 in Usbl L, 3 1/16 in L U39684.031.0250
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 3/8 in Pin Dia, 2 1/4 in Usbl L, 2 13/16 in L U39684.037.0225
- BUYERS PRODUCTS Pin, 1-13/16" Usable Length, 1/4" dia 66051
- MIDWEST FASTENER .088" x 2-3/4" Zinc Plated Steel Safety Pins 6PK 68368
- ITW BEE LEITZKE Safety Pin, Spring Wire, 2 13/16 in Usbl L, 4 3/8 in L, 10 PK WWG-SFPH-004
- BUYERS PRODUCTS Safety Pin, Steel, 2-19/32" Usable Length 66054
- Zoro Select Safety Pins