Westward

Grease Fitting, Hex, 1/8-27, PK5


$8.05
/pk 5, $1.61/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fitting Accessory Grouping Adapter
  • Fitting Head Angle 180 Degrees
  • Material Steel
  • Thread Size 1/4"-28 (M) to 1/8"-27 (F)
  • Overall Length 3/4 in
See all product information