Speedaire
1/2" x 500 ft EPDM Bulk Air Hose 200 psi Black
Mfr # 20031497
Zoro # G1915417
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$501.99
Key Features
- Pneumatic Hose Length 500 ft.
- Tube Material EPDM
- Cover Material EPDM
- Hose Media Air, Mild Chemicals, Water
- Length 500 ft.
Explore More Products
- SPEEDAIRE 1/2" x 250 ft EPDM Bulk Multipurpose Air Hose 200 psi BK 20031499
- SPEEDAIRE Air Hose, 1/2" I.D., 300 psi, 250 ft. L F5Z05030-250
- SPEEDAIRE 1" x 450 ft Nitrile Bulk Multipurpose Air Hose 200 psi BK 20031506
- SPEEDAIRE 1/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL 10A217
- SPEEDAIRE 3/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL 10A221
- SPEEDAIRE 3/4" x 150 ft EPDM Bulk Multipurpose Air Hose 200 psi BK 20031501
- SPEEDAIRE Air Hose, 1/4 IDx0.419 ODx50 Ft, Blue 1AFJ4
- SPEEDAIRE 1" x 150 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL 20071019
- SPEEDAIRE 1" x 150 ft Nitrile Bulk Multipurpose Air Hose 200 psi BK 20031505
- COILHOSE PNEUMATICS Flexeel Hose 3/8" ID x 25’ 1/4" MPT Transparent Blue PFE60254T
- CONTINENTAL CONTITECH 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL PLB05030-25-31
- Speedaire Air Hoses